Beli steel wire di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Steel Wire
    Mulai

    Rp99.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  2. METABO Wheel Brush Steel Wire (Sikat Kawat Piring)
    Mulai

    Rp2.199.900

    METABO Wheel Brush Steel Wire (Sikat Kawat Piring)
    Deskripsi:
    For rust removal, deburring and cleaning metalFor brushing out soft annual rings on woodMaximum speed: 6,000 /min; recommended speed: 3,000 - 4,500 /min
    atribut:
    • Diameter (mm): 100
    • Width (mm): 70
  3. TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    Mulai

    Rp70.900

    TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  4. ECLIPSE Lineman's Pliers General Purpose (Tang Jepit)
    Mulai

    Rp919.900

    ECLIPSE Lineman's Pliers General Purpose (Tang Jepit)
    atribut:
    • UNSPSC: 27112106
    • Additional Tool Functions: Wire Cutter
    • Cutting Capacity (AWG): 10 (Steel Wire); 8 (Soft Steel)
    • Handle Style: Dipped
    • High Leverage: No
    • Insulated: No
    • Jaw Length (inch): 2
    • Jaw Opening Type: Manual
    • Jaw Thickness (inch): 3/8
    • Jaw Width (inch): 1 1/4
    • Max. Wire Cutting Diameter (mm): 3
    • Non-Sparking: No
    • Overall Length (inch): 9 1/2
    • Plier Material: Chrome Vanadium
    • Plier Type: Lineman's Pliers
    • Tether Ready: Yes
  5. Yukido Solder Wire (Timah Solder / Kawat Solder)
    Mulai

    Rp45.900

  6. TRUSCO Steel Wire (Kawat Baja)
    Mulai

    Rp49.900

    TRUSCO Steel Wire (Kawat Baja)
    atribut:
    • Material: Steel (SWMGS-2)
    • Surface Processing: Hot-dip galvanized finish
    • Purpose of Use: For gardening, farm, other works. For uniting.
  7. Non Brand Binding Wire (Kawat Ikat)
    Mulai

    Rp25.900

    Non Brand Binding Wire (Kawat Ikat)
    Deskripsi:
    Kawat ini biasa digunakan untuk tali besi atau casting pada konstruksi, dan bisa digunakan untuk pengikat lainnya.
    atribut:
    • Diameter Thickness (mm): 0.813
  8. ZEXUS Roller Chain Single
    Mulai

    Rp1.299.900

    ZEXUS Roller Chain Single
    atribut:
    • Pitch (mm): 25.4
    • Diameter Pin (mm): 7.93
    • Pin Length LR (mm): 32.8
    • Pin Length LC (mm): 35.1
    • Pin Length L1 (mm): 16.4
    • Pin Length L2 (mm): 18.7
  9. Daytona Pro Safety Wire (Komponen Knalpot Motor)
    Mulai

    Rp209.900

  10. Yamamoto Scientific Tool Laboratory Leap hardness test piece
    Mulai

    Rp10.999.900

    Yamamoto Scientific Tool Laboratory Leap hardness test piece
    Deskripsi:
    *Orders for products with calibration certificates cannot be cancelled after they are placed. *Only products with (ISO document set included) or (JCSS calibration certificate included) in the product number will come with the relevant documents. *Please indicate the name to be written on the documents. *We do not deliver to private homes (detached houses or apartment buildings).
  11. ZEXUS Roller Chain Double
    Mulai

    Rp25.999.900

    ZEXUS Roller Chain Double
    atribut:
    • Pitch (mm): 63.5
    • Diameter Pin (mm): 19.48
    • Pin Length LR (mm): 150.2
    • Pin Length LC (mm): 158.7
    • Pin Length L1 (mm): 75.1
    • Pin Length L2 (mm): 83.6
  12. Splendor High Pressure Laminate Solid Suede (Lembaran Pelapis HPL)
    Mulai

    Rp229.900

  13. JLD Test Pen
    Mulai

    Rp19.900

    JLD Test Pen
    Deskripsi:
    Test Pen multifungsi: Beeps+Light+Mati otomatis-Beeps:Gunakan pena tes untuk memeriksa sepanjang garis. Ketika lampu merah dan bel alarm berhenti, itu adalah breakpoint.-Light: Biarkan Anda menghindari risiko sengatan listrik di lingkungan yang gelap-Mati otomatis jika tidak ada operasi yang dilakukan setelah pengukuran, menghemat daya dan kekhawatiran
    atribut:
    • Size (cm): 15x2
    • AC Voltage (V): 90-1000
  14. ZEXUS Roller Chain
    Mulai

    Rp659.900

    ZEXUS Roller Chain
    atribut:
    • Material: steel
    • Accessories: With one joint link
    • Type: Roller chain
    • Unit Length (m): 3
  15. NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Mulai

    Rp40.900

    NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  16. NIKKO STEEL Welding Electrode Stainless Steel NSN-309 (Kawat Las Elektroda)
    Mulai

    Rp879.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-309 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 22% Cr-12% Ni (AISI 309 atau AISI 309S) dan untuk menyambung baja tahan karat dengan baja lunak. Posisi las: semua posisi, kecuali vertikal turun. Logam lasnya mengandung Cr tinggi & sedikit Ferrite, maka daya tahan retaknya baik sekali, tahan korosi & panas. Dapat digunakan sebagai lapisan dasar untuk melapisi baja lunak yang akan dilapis keras. YP: 51kgf/mm², TS: 58.1kgf/mm²: Є:42%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E309-16, JIS Z 3221 D309-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 51.0
    • Tensile Strength (kgf/mm²): 58.1
    • Elongation (%): 42
  17. SIGMA Ties Cable Ties (Pengikat / Kabel Tis)
    Mulai

    Rp93.900

    SIGMA Ties Cable Ties (Pengikat / Kabel Tis)
    atribut:
    • Size (mm): 390
    • Material: Nylon 66, UL 94V-2
Daftar Harga steel wire Terbaru October 2026
TRUSCO Steel WireRp99.900
METABO Wheel Brush Steel Wire (Sikat Kawat Piring)Rp2.199.900
TRUSCO Stainless Steel Wire Small Type (Kawat Baja)Rp70.900
ECLIPSE Lineman's Pliers General Purpose (Tang Jepit)Rp919.900
Yukido Solder Wire (Timah Solder / Kawat Solder)Rp45.900
TRUSCO Steel Wire (Kawat Baja)Rp49.900
Non Brand Binding Wire (Kawat Ikat)Rp25.900
ZEXUS Roller Chain SingleRp1.299.900
Daytona Pro Safety Wire (Komponen Knalpot Motor)Rp209.900
Yamamoto Scientific Tool Laboratory Leap hardness test pieceRp10.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)